Motion
SSBV100TW
3-Way Ball Valve - 3-Way, 800 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #05816854
MFR #SSBV100TW
Price$681.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 800 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #05816854
MFR #SSBV100TW

Mfr description
SSBV100TW 1" 3 WAY ALL SS BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.22/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Weight
    1.8500 lbs

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    800 psi
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Thread Type
    Female NPT x Female NPT x Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)