Specifications
Dimensions
- Bore Diameter25 mm
- Stroke15 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole/Both Ends Tapped
- OptionsFluororubber Seals
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeDouble Rod
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)