Motion
68NAB32VS
Compression Elbow & Straight - Male Adapter, Brass, Tube Compression, 5/16 in-24, Male NPT
MI ITEM #05817126
MFR #68NAB32VS
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Male Adapter, Brass, Tube Compression, 5/16 in-24, Male NPT
MI ITEM #05817126
MFR #68NAB32VS

Mfr description
68NAB32VS 3/16 TUBE OD 1/8" PIPE THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Details

  • Adapter Type
    Male Adapter
  • Both Ends Style/Type
    Compression x Male NPT
  • Description Keyword
    Connector
  • End 1 Style
    Tube Compression
  • End 1 Thread
    5/16 in-24
  • End 2 Style
    Male NPT
  • Manufacturer Catalog Number
    68NAB32VS
  • Material
    Brass
  • Maximum Operating Pressure
    10.342 bar, 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)