Motion
4-202242-1-16
Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
Mi Item #05817193
MFR #4-202242-1-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
Mi Item #05817193
MFR #4-202242-1-16

Mfr description
4-202242-1-16 FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • Height
    2.00 in
  • Hex
    2 in
  • Hex Size
    2 in
  • Length
    2.40 in
  • Overall Length
    2.40 in
  • Width
    2.00 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202242 Series Marine Military SAE 37° Male Flare/Female Sil-Braze Pipe
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End 1 Type
    SAE 37
  • End 2 Style
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    4-202242-1-16
  • Material
    Monel
  • Series
    202242 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)