Motion
CLSG140-55
CLSG140-55
MI ITEM #05817261
MFR #CLSG140-55
Price$1,929.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLSG140-55
MI ITEM #05817261
MFR #CLSG140-55

Mfr description
CLSG140-55 CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,929.26/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    One Way Lock-Up
  • Lock Type
    One Way Lock-Up
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    One Way Lock-Up Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)