Motion
UCCX10D1

NTN
UCCX10D1

Radial/Deep Groove Ball Bearing - Round Bore, 1.8125 in ID, 130 mm OD, 40 mm Width
MI ITEM #05817293
MFR #UCCX10D1
Price$457.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCCX10D1

Radial/Deep Groove Ball Bearing - Round Bore, 1.8125 in ID, 130 mm OD, 40 mm Width
MI ITEM #05817293
MFR #UCCX10D1

Mfr description
UCCX10D1 DEEP GROOVE BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.5748 in
  • Inner Ring Width  
    2.1890 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    2.1890 in
  • Weight
    6.61 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UCX10D1
  • Bore Type
    Round
  • Housing ID
    CX10D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359211450
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Medium Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)