Motion
HF2016

NTN
HF2016

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #05817294
MFR #HF2016
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HF2016

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #05817294
MFR #HF2016

Mfr description
HF2016 NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HF2016
  • Manufacturer Upc Number
    4547359070026
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359070026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)