Motion
G40X52X5

NTN
G40X52X5

Bearing Seal - 52 mm OD
Mi Item #05817299
MFR #G40X52X5
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G40X52X5

Bearing Seal - 52 mm OD
Mi Item #05817299
MFR #G40X52X5

Mfr description
G40X52X5 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.91/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    52 mm
  • Overall Width
    5 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Upc Number
    4547359068634
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)