Motion
GD25X35X4

NTN
GD25X35X4

Needle Roller Bearing - 25 mm Bore
MI ITEM #05817302
MFR #GD25X35X4
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD25X35X4

Needle Roller Bearing - 25 mm Bore
MI ITEM #05817302
MFR #GD25X35X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.33/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Weight
    0.005 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD25X35X4 Needle Roller Bearing features a 25 mm bore diameter and a weight of 0.005 lbs, making it suitable for lightweight assemblies.
  • Manufacturer Upc Number
    4547359066678
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066678

Overview

Mfr description
GD25X35X4 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought