Motion
RNA4904R

NTN
RNA4904R

Needle Roller Bearing - 0.9843 in Bore, 1.4567 in OD, 0.6693 in Width, Open
Mi Item #05817303
MFR #RNA4904R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4904R

Needle Roller Bearing - 0.9843 in Bore, 1.4567 in OD, 0.6693 in Width, Open
Mi Item #05817303
MFR #RNA4904R

Mfr description
RNA4904R NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.117 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4904R Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.117 lbs, making it suitable for compact systems.
  • Manufacturer Upc Number
    4547359171556
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    5750 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)