Motion
GD20X28X4

NTN
GD20X28X4

Needle Roller Bearing - 20 mm Bore, 58 mm OD
Mi Item #05817306
MFR #GD20X28X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD20X28X4

Needle Roller Bearing - 20 mm Bore, 58 mm OD
Mi Item #05817306
MFR #GD20X28X4

Mfr description
GD20X28X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    4 mm
  • Weight
    0.004 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD20X28X4 Needle Roller Bearing features a 20 mm bore diameter, 58 mm outside diameter, 4 mm overall width, and a weight of 0.004 lbs, making it suitable for compact systems.
  • Manufacturer Upc Number
    4547359066609
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)