Motion
131H1592

DANFOSS VLT
131H1592

131H1592
Mi Item #05817372
MFR #131H1592
Price$11,337.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H1592

131H1592
Mi Item #05817372
MFR #131H1592

Mfr description
FC-302P22KT5E20H1XGXXXXSXXXXA0BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,337.45/each

Specifications

Dimensions

  • Input Current
    61 A
  • Overall Depth
    9.5300 in, 242 mm
  • Overall Height
    20.3100 in, 516 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    45.283 lbs, 20.54 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB Latest release std SW PROFIBUS DP MCA 101
  • Automation Option Cards
    PROFIBUS DP MCA 101
  • Communications Option Cards
    PROFIBUS DP MCA 101
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'VLT 24V DC Supply MCB 107', 'VLT Relay Option MCB 105', 'LCP Mounting Kit', 'VLT Motion Control Tool MCT10']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    40.23 hp
  • Horsepower Rating Normal Duty
    40 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P22KT5E20H1XGXXXXSXXXXA0BXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    44 A
  • Output Current Normal Duty
    61 A
  • Peak Current
    70.4 A
  • Peak Current Heavy Duty
    70.4 A
  • Peak Current Normal Duty
    67.1 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Serial Communication Options
    PROFIBUS DP MCA 101
  • Serial Communication Profibus Dp
    Profibus Dp Mca 101
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)