Motion
HPR15
Hankison Refrigerated Air Dryer - 15 scfm @ 60 Hz Air Flow Capacity, 250 psi Max, 1 Phase, 115 V ac, 60 Hz, 3/8 in Tube Port Size, R 134.a Refrigerant
Mi Item #05817437
MFR #HPR15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hankison Refrigerated Air Dryer - 15 scfm @ 60 Hz Air Flow Capacity, 250 psi Max, 1 Phase, 115 V ac, 60 Hz, 3/8 in Tube Port Size, R 134.a Refrigerant
Mi Item #05817437
MFR #HPR15

Mfr description
HPR15 15 SCFM NON-CYCLING REFRIGERATED
  • Smooth bore, copper tube-on-tube heat exchangers deliver low pressure dew point performance
  • Centrifugal separator efficiently captures liquid condensate at varying inlet loads
  • Static condenser design – provides trouble free , quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    15.000 in
  • Overall Length  
    13.000 in
  • Overall Width
    13.000 in
  • Port Size
    3/8 in Tube
  • Weight
    69 lbs

Details

  • Maintenance Kit
    HPRJMK1
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    40 °F
  • Port Gender
    Male
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    0.24 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)