Motion
KHP30
Thin Wall Ball Bearing - KHP Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 2880 N Load Capacity, Closed
MI ITEM #05817488
MFR #KHP30
Your Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Ball Bearing - KHP Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 2880 N Load Capacity, Closed
MI ITEM #05817488
MFR #KHP30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.59/each(List $68.53)

Overview

Mfr description
KHP30 LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Closed
  • Static Load Capacity
    2700 N
  • Dynamic Load Capacity
    2880 N
  • Load Capacity
    2880 N
  • Series
    KHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text