Motion
TDR-4.00-1

PCI
TDR-4.00-1

Top Drive Roller Assembly - TDR Series, 4.0000 in Roller Dia, 2.5000 in Roller Width, 1.5000 in Stud Dia
Mi Item #05817501
MFR #TDR-4.00-1
Price$1,093.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TDR-4.00-1

Top Drive Roller Assembly - TDR Series, 4.0000 in Roller Dia, 2.5000 in Roller Width, 1.5000 in Stud Dia
Mi Item #05817501
MFR #TDR-4.00-1

Mfr description
TDR-4.00-1 TOP DRIVE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.85/each

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.5000 in
  • Stud Diameter  
    1.5000 in
  • Weight
    8.88 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    47200 lbf
  • Radial Static Load Capacity
    67200 lbf
  • Seal Type
    NBR Lip
  • Series
    TDR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)