Overview
Mfr description
NCDQ2A40-125DCZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke125 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data