Motion
63514
Keyless Bushings - BCH20 Series, 12 mm ID, 38 mm OD
Mi Item #05817579
MFR #63514
Price$80.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 12 mm ID, 38 mm OD
Mi Item #05817579
MFR #63514

Mfr description
BCH201012-020 BCH20 12MM M4X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.61/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    12 mm
  • Hub Contact Pressure
    189
  • Maximum Transmitted Thrust
    10.8 kN
  • Outside Diameter  
    38 mm
  • Overall Length
    0.9252 in
  • Screw Size
    M4
  • Shaft Contact Pressure
    189 N/mm^2
  • Weight
    0.22 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201012-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    65 Nm
  • Number Of Locking Screws
    4
  • Series
    BCH20
  • Transmissible Axial Force
    2427.94 lbf
  • UPC_NO
    662345133227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)