Motion
BCH201014-016

B-LOC CORPORATION
BCH201014-016

Keyless Bushings - 14 mm ID
MI ITEM #05817580
MFR #BCH201014-016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201014-016

Keyless Bushings - 14 mm ID
MI ITEM #05817580
MFR #BCH201014-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201014-016 BCH20 14MM M4X16

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    76 N-m
  • Maximum Transmitted Thrust
    10.8 kN
  • Hub Contact Pressure
    136
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201014-016
  • Weight
    0.22 lbs
  • UPC_NO
    662345132992
  • Bore Diameter
    14 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought