Motion
63517
Keyless Bushings - 15 mm ID, 38 mm OD
MI ITEM #05817583
MFR #63517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 15 mm ID, 38 mm OD
MI ITEM #05817583
MFR #63517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    114
  • Maximum Transmitted Thrust
    10.8 kN
  • Outside Diameter  
    38 mm
  • Weight
    0.22 lbs

Details

  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201015-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    81 Nm
  • UPC_NO
    662345133241

Overview

Mfr description
BCH201015-020 BCH20 15MM M4X20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought