Motion
63519
Keyless Bushings - 18 mm ID, 44 mm OD
Mi Item #05817585
MFR #63519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 18 mm ID, 44 mm OD
Mi Item #05817585
MFR #63519

Mfr description
BCH201018-020 BCH20 18MM M4X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    18 mm
  • Hub Contact Pressure
    78
  • Maximum Transmitted Thrust
    10.8 kN
  • Outside Diameter  
    44 mm
  • Weight
    0.44 lbs

Details

  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201018-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    97 Nm
  • UPC_NO
    662345133258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)