Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM4
- Bore Diameter19 mm
- Hub Contact Pressure73
- Maximum Transmitted Thrust10.8 kN
- Outside Diameter44 mm
- Weight0.44 lbs
Details
- Installation Torque5 Nm
- Manufacturer Catalog NumberBCH201019-020
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque103 Nm
- UPC_NO662345133265
Overview
Mfr description
BCH201019-020 BCH20 19MM M4X20