Motion
63466
Keyless Bushings - BCH20 Series, 20 mm ID, 44 mm OD
Mi Item #05817588
MFR #63466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 20 mm ID, 44 mm OD
Mi Item #05817588
MFR #63466

Mfr description
BCH201020-016 BCH20 20MM M4X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    9862.58 psi
  • Maximum Transmitted Thrust
    10.8 kN
  • Outside Diameter  
    44 mm
  • Screw Size
    M4x16
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201020-016
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    108 Nm
  • Number Of Locking Screws
    4
  • Series
    BCH20
  • Transmissible Axial Force
    2427.94 lbf
  • UPC_NO
    662345133036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)