Motion
63527
Keyless Bushings - 24 mm ID, 50 mm OD
Mi Item #05817593
MFR #63527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 24 mm ID, 50 mm OD
Mi Item #05817593
MFR #63527

Mfr description
BCH201024-025 BCH20 24MM M4X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    74
  • Maximum Transmitted Thrust
    11.2 kN
  • Outside Diameter  
    50 mm
  • Weight
    0.44 lbs

Details

  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201024-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    134 Nm
  • UPC_NO
    662345133296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)