Motion
63529
Keyless Bushings - BCH20 Series, 25 mm ID, 50 mm OD
MI ITEM #05817595
MFR #63529
Price$177.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 25 mm ID, 50 mm OD
MI ITEM #05817595
MFR #63529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.65/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    84
  • Maximum Transmitted Thrust
    11.2 kN
  • Outside Diameter  
    50 mm
  • Screw Size
    M4
  • Shaft Contact Pressure
    84 N/mm^2
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201025-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    140 Nm
  • Number Of Locking Screws
    4
  • Series
    BCH20
  • Transmissible Axial Force
    2517.86 lbf
  • UPC_NO
    662345133302

Overview

Mfr description
BCH201025-025 BCH20 25MM M4X25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought