Motion
63479
Keyless Bushings - BCH20 Series, 30 mm ID, 55 mm OD
Mi Item #05817598
MFR #63479
Price$214.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 30 mm ID, 55 mm OD
Mi Item #05817598
MFR #63479

Mfr description
BCH201030-020 BCH20 30MM M4X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.18/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    69
  • Maximum Transmitted Thrust
    13.9 kN
  • Outside Diameter  
    55 mm
  • Screw Size
    M4x25
  • Weight
    0.66 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201030-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    195 Nm
  • Number Of Locking Screws
    5
  • Series
    BCH20
  • Transmissible Axial Force
    3124.84 lbf
  • UPC_NO
    662345133081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)