Motion
63534
Keyless Bushings - 30 mm ID, 55 mm OD
Mi Item #05817599
MFR #63534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 30 mm ID, 55 mm OD
Mi Item #05817599
MFR #63534

Mfr description
BCH201030-025 BCH20 30MM M4X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    69
  • Maximum Transmitted Thrust
    13.9 kN
  • Outside Diameter  
    55 mm
  • Weight
    0.66 lbs

Details

  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    BCH201030-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    195 Nm
  • UPC_NO
    662345133326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)