Motion
BCH201032-025

B-LOC CORPORATION
BCH201032-025

Keyless Bushings - 32 mm ID
MI ITEM #05817601
MFR #BCH201032-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201032-025

Keyless Bushings - 32 mm ID
MI ITEM #05817601
MFR #BCH201032-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201032-025 BCH20 32MM M4X25

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    257 N-m
  • Maximum Transmitted Thrust
    16.7 kN
  • Hub Contact Pressure
    66
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201032-025
  • Weight
    0.66 lbs
  • UPC_NO
    662345133333
  • Bore Diameter
    32 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text