Motion
BCH201035-020

B-LOC CORPORATION
BCH201035-020

Keyless Bushings - 35 mm ID
MI ITEM #05817602
MFR #BCH201035-020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201035-020

Keyless Bushings - 35 mm ID
MI ITEM #05817602
MFR #BCH201035-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201035-020 BCH20 35MM M4X20

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    257 N-m
  • Maximum Transmitted Thrust
    16.7 kN
  • Hub Contact Pressure
    91
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201035-020
  • Weight
    0.66 lbs
  • UPC_NO
    662345133104
  • Bore Diameter
    35 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text