Motion
63489
Keyless Bushings - 38 mm ID, 70 mm OD
Mi Item #05817604
MFR #63489
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 38 mm ID, 70 mm OD
Mi Item #05817604
MFR #63489

Mfr description
BCH201038-025 BCH20 38MM M5X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    88
  • Maximum Transmitted Thrust
    17.9 kN
  • Outside Diameter  
    70 mm
  • Weight
    1.10 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH201038-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    321 Nm
  • UPC_NO
    662345133111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)