Motion
63548
Keyless Bushings - 42 mm ID, 76 mm OD
Mi Item #05817609
MFR #63548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 42 mm ID, 76 mm OD
Mi Item #05817609
MFR #63548

Mfr description
BCH201042-030 BCH20 42MM M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    102
  • Maximum Transmitted Thrust
    26.9 kN
  • Outside Diameter  
    76 mm
  • Weight
    1.32 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH201042-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    522 Nm
  • UPC_NO
    662345133371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)