Motion
BCH201045-025

B-LOC CORPORATION
BCH201045-025

Keyless Bushings - 45 mm ID
MI ITEM #05817610
MFR #BCH201045-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201045-025

Keyless Bushings - 45 mm ID
MI ITEM #05817610
MFR #BCH201045-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201045-025 BCH20 45MM M5X25

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    522 N-m
  • Maximum Transmitted Thrust
    26.9 kN
  • Hub Contact Pressure
    99
  • Manufacturer Product Page
  • Installation Torque
    10 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201045-025
  • Weight
    1.32 lbs
  • UPC_NO
    662345133142
  • Bore Diameter
    45 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought