Motion
63549
Keyless Bushings - 45 mm ID, 76 mm OD
Mi Item #05817611
MFR #63549
Price$363.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 45 mm ID, 76 mm OD
Mi Item #05817611
MFR #63549

Mfr description
BCH201045-030 BCH20 45MM M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.61/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    99
  • Maximum Transmitted Thrust
    26.9 kN
  • Outside Diameter  
    76 mm
  • Weight
    1.32 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH201045-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    522 Nm
  • UPC_NO
    662345133388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)