Motion
BCH201048-040

B-LOC CORPORATION
BCH201048-040

Keyless Bushings - 48 mm ID
MI ITEM #05817613
MFR #BCH201048-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201048-040

Keyless Bushings - 48 mm ID
MI ITEM #05817613
MFR #BCH201048-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    95
  • Maximum Transmitted Thrust
    40.3 kN
  • Outside Diameter  
    90 mm
  • Weight
    2.20 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH201048-040
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    926 N-m
  • UPC_NO
    662345133395

Overview

Mfr description
BCH201048-040 BCH20 48MM M5X40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought