Motion
BCH201055-040

B-LOC CORPORATION
BCH201055-040

Keyless Bushings - 55 mm ID
MI ITEM #05817617
MFR #BCH201055-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201055-040

Keyless Bushings - 55 mm ID
MI ITEM #05817617
MFR #BCH201055-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201055-040 BCH20 55MM M5X40

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    926 N-m
  • Maximum Transmitted Thrust
    40.3 kN
  • Hub Contact Pressure
    87
  • Manufacturer Product Page
  • Installation Torque
    10 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201055-040
  • Weight
    1.98 lbs
  • UPC_NO
    662345133418
  • Bore Diameter
    55 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought