Motion
BCH201060-035

B-LOC CORPORATION
BCH201060-035

Keyless Bushings - 60 mm ID
MI ITEM #05817618
MFR #BCH201060-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201060-035

Keyless Bushings - 60 mm ID
MI ITEM #05817618
MFR #BCH201060-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201060-035 BCH20 60MM M6X35

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1445 N-m
  • Maximum Transmitted Thrust
    54.2 kN
  • Hub Contact Pressure
    94
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201060-035
  • Weight
    3.30 lbs
  • UPC_NO
    662345133180
  • Bore Diameter
    60 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text