Motion
63563
Keyless Bushings - 65 mm ID, 105 mm OD
Mi Item #05817621
MFR #63563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 65 mm ID, 105 mm OD
Mi Item #05817621
MFR #63563

Mfr description
BCH201065-045 BCH20 65MM M6X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    89
  • Maximum Transmitted Thrust
    54.2 kN
  • Outside Diameter  
    105 mm
  • Weight
    2.86 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH201065-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1445 Nm
  • UPC_NO
    662345133432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)