Motion
BCH201070-035

B-LOC CORPORATION
BCH201070-035

Keyless Bushings - 70 mm ID
MI ITEM #05817622
MFR #BCH201070-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH201070-035

Keyless Bushings - 70 mm ID
MI ITEM #05817622
MFR #BCH201070-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH201070-035 BCH20 70MM M6X35

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    2192 N-m
  • Maximum Transmitted Thrust
    72.3 kN
  • Hub Contact Pressure
    87
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH201070-035
  • Weight
    4.18 lbs
  • UPC_NO
    662345133203
  • Bore Diameter
    70 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought