Motion
63512
Keyless Bushings - 75 mm ID, 120 mm OD
Mi Item #05817624
MFR #63512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm ID, 120 mm OD
Mi Item #05817624
MFR #63512

Mfr description
BCH201075-035 BCH20 75MM M6X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    85
  • Maximum Transmitted Thrust
    72.3 kN
  • Outside Diameter  
    120 mm
  • Weight
    3.74 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH201075-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2192 Nm
  • UPC_NO
    662345133210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)