Motion
63567
Keyless Bushings - 75 mm ID, 120 mm OD
Mi Item #05817625
MFR #63567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm ID, 120 mm OD
Mi Item #05817625
MFR #63567

Mfr description
BCH201075-045 BCH20 75MM M6X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    85
  • Maximum Transmitted Thrust
    72.3 kN
  • Outside Diameter  
    120 mm
  • Weight
    3.74 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH201075-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2192 Nm
  • UPC_NO
    662345133456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)