Motion
BCH202008-016

B-LOC CORPORATION
BCH202008-016

Keyless Bushings - 0.5000 in ID
MI ITEM #05817626
MFR #BCH202008-016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH202008-016

Keyless Bushings - 0.5000 in ID
MI ITEM #05817626
MFR #BCH202008-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH202008-016 BCH20 1/2" M4X16

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    48 ft-lbs
  • Maximum Transmitted Thrust
    2320 lbs
  • Hub Contact Pressure
    24.7
  • Manufacturer Product Page
  • Installation Torque
    3.5 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH202008-016
  • Weight
    0.22 lbs
  • UPC_NO
    662345133463
  • Bore Diameter
    0.5000 in
  • Bolt Circle Diameter
    0.9250 in
  • Bore Size
    0.5000 in
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought