Motion
63592
Keyless Bushings - 0.7500 in ID, 1.7320 in OD
Mi Item #05817630
MFR #63592
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.7500 in ID, 1.7320 in OD
Mi Item #05817630
MFR #63592

Mfr description
BCH202012-016 BCH20 3/4" M4X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.1220 in
  • Bolt Size
    M4
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    16.5
  • Maximum Transmitted Thrust
    2320 lbs
  • Outside Diameter  
    1.7320 in
  • Weight
    0.44 lbs

Details

  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    BCH202012-016
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    72 ft lb
  • UPC_NO
    662345133487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)