Motion
63642
Keyless Bushings - BCH20 Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #05817637
MFR #63642
Price$135.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #05817637
MFR #63642

Mfr description
BCH202100-025 BCH20 1" M4X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.43/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.3390 in
  • Bolt Size
    M4
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    9.9
  • Maximum Transmitted Thrust
    2320 lbs
  • Outside Diameter  
    1.9690 in
  • Screw Size
    M4
  • Shaft Contact Pressure
    68.258 N/mm^2
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    BCH202100-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    97 ft lb
  • Number Of Locking Screws
    4
  • Series
    BCH20
  • Transmissible Axial Force
    2320 lbf
  • UPC_NO
    662345133814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)