Overview
Mfr description
BCH202102-025 BCH20 1-1/8" M4X25
Specifications
- Outside Diameter
- MaterialSteel
- Maximum Transmitted Torque136 ft-lbs
- Maximum Transmitted Thrust2990 lbs
- Hub Contact Pressure11.3
- Manufacturer Product Page
- Installation Torque3.5 ft lb
- Axial MotionNone
- Manufacturer Catalog NumberBCH202102-025
- Weight0.66 lbs
- UPC_NO662345133821
- Bore Diameter1.1250 in
- Bolt Circle Diameter1.5350 in
- Bore Size1.1250 in
- Bolt SizeM4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data