Motion
63645
Keyless Bushings - 1.1875 in ID, 2.1650 in OD
MI ITEM #05817641
MFR #63645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.1875 in ID, 2.1650 in OD
MI ITEM #05817641
MFR #63645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.5350 in
  • Bolt Size
    M4
  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Hub Contact Pressure
    10.7
  • Maximum Transmitted Thrust
    2990 lbs
  • Outside Diameter  
    2.1650 in
  • Weight
    0.66 lbs

Details

  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    BCH202103-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    136 ft lb
  • UPC_NO
    662345133838

Overview

Mfr description
BCH202103-025 BCH20 1-3/16" M4X25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought