Motion
63625
Keyless Bushings - BCH20 Series, 1.2500 in ID, 2.3620 in OD
Mi Item #05817642
MFR #63625
Price$229.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 1.2500 in ID, 2.3620 in OD
Mi Item #05817642
MFR #63625

Mfr description
BCH202104-020 BCH20 1-1/4" M4X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.12/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.7320 in
  • Bolt Size
    M4
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    12.2
  • Maximum Transmitted Thrust
    3570 lbs
  • Outside Diameter  
    2.3620 in
  • Overall Length
    20 mm
  • Screw Size
    M4x20
  • Shaft Contact Pressure
    84.12 N/mm^2
  • Weight
    0.66 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    BCH202104-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    180 ft lb
  • Number Of Locking Screws
    6
  • Series
    BCH20
  • Transmissible Axial Force
    3570 lbs
  • UPC_NO
    662345133548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)