Motion
BCH202106-025

B-LOC CORPORATION
BCH202106-025

Keyless Bushings - 1.3750 in ID, 2.3620 in OD
MI ITEM #05817645
MFR #BCH202106-025
List Price$249.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH202106-025

Keyless Bushings - 1.3750 in ID, 2.3620 in OD
MI ITEM #05817645
MFR #BCH202106-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.85/each for your price

Overview

Mfr description
BCH202106-025 BCH20 1-3/8" M4X25

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    3570 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    180 ft lb
  • Maximum Transmitted Thrust
    3570 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M4
  • Shaft Contact Pressure
    77.22 N/mm^2
  • Hub Contact Pressure
    11.2
  • Manufacturer Product Page
  • Installation Torque
    3.5 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH202106-025
  • Weight
    0.66 lbs
  • UPC_NO
    662345133852
  • Bore Diameter
    1.3750 in
  • Bolt Circle Diameter
    1.7320 in
  • Bore Size
    1.3750 in
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text