Motion
63627
Keyless Bushings - 1.4375 in ID, 2.7560 in OD
Mi Item #05817646
MFR #63627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.4375 in ID, 2.7560 in OD
Mi Item #05817646
MFR #63627

Mfr description
BCH202107-025 BCH20 1-7/16" M5X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.0080 in
  • Bolt Size
    M5
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    10
  • Maximum Transmitted Thrust
    4020 lbs
  • Outside Diameter  
    2.7560 in
  • Weight
    1.10 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH202107-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    237 ft lb
  • UPC_NO
    662345133562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)