Motion
63650
Keyless Bushings - BCH20 Series, 1.5000 in ID, 2.7560 in OD
Mi Item #05817649
MFR #63650
Price$287.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 1.5000 in ID, 2.7560 in OD
Mi Item #05817649
MFR #63650

Mfr description
BCH202108-030 BCH20 1-1/2" M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.23/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.0080 in
  • Bolt Size
    M5
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    9600 psi
  • Maximum Transmitted Thrust
    4020 lbs
  • Outside Diameter  
    2.7560 in
  • Screw Size
    M5
  • Weight
    1.10 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH202108-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    237 ft lb
  • Number Of Locking Screws
    4
  • Series
    BCH20
  • Transmissible Axial Force
    4020 lbs
  • UPC_NO
    662345133876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)