Motion
63448
Keyless Bushings - 1.6250 in ID, 2.9920 in OD
MI ITEM #05817650
MFR #63448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.6250 in ID, 2.9920 in OD
MI ITEM #05817650
MFR #63448

Mfr description
BCH202110-025 BCH20 1-5/8" M5X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.2050 in
  • Bolt Size
    M5
  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Hub Contact Pressure
    13.2
  • Maximum Transmitted Thrust
    6050 lbs
  • Outside Diameter  
    2.9920 in
  • Weight
    1.32 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH202110-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    385 ft lb
  • UPC_NO
    662345133586

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)