Motion
BCH202111-025

B-LOC CORPORATION
BCH202111-025

Keyless Bushings - 1.6875 in ID
MI ITEM #05817652
MFR #BCH202111-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH202111-025

Keyless Bushings - 1.6875 in ID
MI ITEM #05817652
MFR #BCH202111-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH202111-025 BCH20 1-11/16" M5X25

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    385 ft-lbs
  • Maximum Transmitted Thrust
    6050 lbs
  • Hub Contact Pressure
    12.8
  • Manufacturer Product Page
  • Installation Torque
    7 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH202111-025
  • Weight
    1.32 lbs
  • UPC_NO
    662345133593
  • Bore Diameter
    1.6875 in
  • Bolt Circle Diameter
    2.2050 in
  • Bore Size
    1.6875 in
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text